Check Availability
  • LITTLE GIANT 

    Platform Truck, Steel Deck Material, Steel Frame Material, 2400 lb Load Capacity, 36" Deck Length

  • Item # 19G864
  • Mfr. Model # NBB-2436-8MR
Platform Truck, Steel Deck Material, Steel Frame Material, 2400 lb Load Capacity, 36" Deck Length
Qty
  • Web Price
    $665.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19G864
Mfr. Model # NBB-2436-8MR
UNSPSC #24101504
Catalog Page 0
Shipping Weight 88.0 lbs
Country of Origin USA *
Item Platform Truck
Load Capacity 2400 lb
Deck Material Steel
Handle Type Removable Pipe Handle
Overall Height 40"
Overall Length 38"
Overall Width 24"
Caster Wheel Dia. 8"
Caster Wheel Material Mold-On Rubber
Caster Configuration (2) Swivel, (2) Rigid
Caster Wheel Width 2"
Number of Caster Wheels 4
Deck Length 36"
Deck Width 24"
Deck Height 11"
Frame Material Steel
Gauge 12
Finish Powder Coated
Color Gray/Blue Handle
Handle Pocket Location Single End
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.