This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LITTLE GIANT 

    Ladder Rack, Plastic, 75 lb. Load Capacity

  • Item # 31XW68
  • Mfr. Model # 15005
Ladder Rack, Plastic, 75 lb. Load Capacity Ladder Rack,75 lb.,Powder Coated Ladder Rack,75 lb.,Powder Coated Ladder Rack,75 lb.,Powder Coated Ladder Rack,75 lb.,Powder Coated

Technical Specifications

Item # 31XW68
Mfr. Model # 15005
UNSPSC #30191501
Shipping Weight 3.52 lbs
Country of Origin China *
Item Ladder Rack
Material Plastic
Load Capacity 75 lb.
For Use With Any Little Giant Ladder
Finish Powder Coated
Standards OSHA
Includes (4) Screws, 16" Mounting Hole Spacing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms