Check Availability
  • LITTLE GIANT 

    Heavy Duty Storage Cabinet, Gray, 78" H X 48" W X 24-1/4" D, Assembled

  • Item # 34AV39
  • Mfr. Model # SSLP3-A-2448
Heavy Duty Storage Cabinet, Gray, 78" H X 48" W X 24-1/4" D, Assembled
Qty
  • Web Price
    $1,374.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stay secure with diamond-shaped perforated doors that allow you to see your organized contents. Cabinet features a 3 point locking system, adjustable shelves, and doors that open 180° for full access inside.
Show More Close
 

Technical Specifications

Item # 34AV39
Mfr. Model # SSLP3-A-2448
UNSPSC #56101530
Shipping Weight 507.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24-1/4"
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 1200 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (3) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms