Check Availability
  • LITTLE GIANT 

    Heavy Duty Storage Cabinet, Gray, 78" H X 48" W X 30-1/4" D, Assembled

  • Item # 34AV37
  • Mfr. Model # SSLP2-A-3048
Heavy Duty Storage Cabinet, Gray, 78" H X 48" W X 30-1/4" D, Assembled
Qty
  • Web Price
    $1,581.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Stay secure with diamond-shaped perforated doors that allow you to see your organized contents. Cabinet features a 3 point locking system, adjustable shelves, and doors that open 180° for full access inside.
Show More Close
 

Technical Specifications

Item # 34AV37
Mfr. Model # SSLP2-A-3048
UNSPSC #56101530
Shipping Weight 533.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 30-1/4"
Material - Cabinets Steel
Number of Cabinet Shelves 2
Shelf Capacity 1200 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms