Check Availability
  • LITTLE GIANT 

    Heavy Duty Pegboard Cabinet, Gray, 78" H X 60" W X 30-1/4" D, Assembled

  • Item # 34AV26
  • Mfr. Model # SSL2-A-3060-PBD
Heavy Duty Pegboard Cabinet, Gray, 78" H X 60" W X 30-1/4" D, Assembled
Qty
  • Web Price
    $2,002.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 34AV26
Mfr. Model # SSL2-A-3060-PBD
UNSPSC #56101530
Shipping Weight 682.0 lbs
Country of Origin USA *
Item - Storage Cabinets Pegboard Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 60"
Depth of Cabinet 30-1/4"
Material - Cabinets Steel
Number of Cabinet Shelves 2
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms