Check Availability
  • LITTLE GIANT 

    Heavy Duty Pegboard Cabinet, Gray, 78" H X 60" W X 24-1/4" D, Assembled

  • Item # 34AV24
  • Mfr. Model # SSL2-A-2460-PBD
Heavy Duty Pegboard Cabinet, Gray, 78" H X 60" W X 24-1/4" D, Assembled
Qty
  • Web Price
    $1,757.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34AV24
Mfr. Model # SSL2-A-2460-PBD
UNSPSC #56101530
Shipping Weight 612.0 lbs
Country of Origin USA *
Item - Storage Cabinets Pegboard Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 60"
Depth of Cabinet 24-1/4"
Material - Cabinets Steel
Number of Cabinet Shelves 2
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 12
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (2) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms