Check Availability
  • LITTLE GIANT 

    Bolted Workbench, Stainless Steel, 30" Depth, 27" to 41" Height, 72" Width, 4000 lb. Load Capacity

  • Item # 21E720
  • Mfr. Model # WSS2-3072-AH
Bolted Workbench, Stainless Steel, 30" Depth, 27" to 41" Height, 72" Width, 4000 lb. Load Capacity
Qty
  • Web Price
    $1,860.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This stainless steel worksurface is designed to withstand heavy assembly, manufacturing, and maintenance work. The ergonomic workbench also features a heavy-duty steel frame with a chemical- and corrosion-resistant, powder-coated finish. Easy to assemble. Bolted adjustment offers adjustable height capabilities for various work applications.
Show More Close
 

Technical Specifications

Item # 21E720
Mfr. Model # WSS2-3072-AH
UNSPSC #24102006
Shipping Weight 261.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Stainless Steel
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 72"
Color Gray
Depth 30"
Height 27" to 41"
Top Thickness 1-1/2"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Assembled
Finish Powder Coated
Includes Lower Shelf
Edge Type Straight
Gauge 12 ga.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms