Check Availability
  • LITTLE GIANT 

    Bolted Workbench, Butcher Block, 30" Depth, 28-3/4" to 42-3/4" Height, 60" Width, 3000 lb. Load Capa

  • Item # 21E670
  • Mfr. Model # WSJ2-3060-AH-DR
Bolted Workbench, Butcher Block, 30" Depth, 28-3/4" to 42-3/4" Height, 60" Width, 3000 lb. Load Capa
Qty
  • Web Price
    $1,400.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This butcher-block worksurface features a steel frame, and is bolted for easy adjustment. The ergonomic workbench is chemical- and corrosion-resistant, with a powder-coated finish. It also offers easy assembly. Adjustable leg levelers help provide stabilization on uneven surfaces.
Show More Close
 

Technical Specifications

Item # 21E670
Mfr. Model # WSJ2-3060-AH-DR
UNSPSC #24102006
Shipping Weight 221.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 3000 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 60"
Color Gray
Depth 30"
Height 28-3/4" to 42-3/4"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Assembled
Finish Powder Coated
Includes Locking Drawer
Edge Type Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms