Check Availability
  • LITTLE GIANT 

    Aluminum Multipurpose Ladder, 375 lb. Load Capacity, 54.0 lb. Net Weight

  • Item # 423K41
  • Mfr. Model # 15197-303
Aluminum Multipurpose Ladder, 375 lb. Load Capacity, 54.0 lb. Net Weight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423K41
Mfr. Model # 15197-303
UNSPSC #30191501
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Multipurpose Ladder
Extended Ladder Height 15 ft.
ANSI Type IAA
Material Aluminum
Load Capacity 375 lb.
Stepladder Height 4 to 7 ft.
Scaffold Height 3 ft.
Ladder Configurations Scaffold, Staircase, Stepladder, Straight
Net Weight 54.0 lb.
Bottom Width 23"
Rail Type Aluminum
Series Overhaul
Standards OSHA, ANSI
Closed Depth 10-1/2"
Closed Height 4 ft. 7-1/2"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms