Check Availability
  • LITTLE GIANT 

    Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 46.5 lb. Net Weight

  • Item # 423K40
  • Mfr. Model # 15182-882
Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 46.5 lb. Net Weight
Qty
  • Web Price
    $737.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423K40
Mfr. Model # 15182-882
UNSPSC #30191501
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Multipurpose Ladder
Extended Ladder Height 19 ft.
ANSI Type IA
Material Aluminum
Load Capacity 300 lb.
Stepladder Height 5 to 9 ft.
Scaffold Height 3 ft.
Ladder Configurations Scaffold, Staircase, Stepladder, Straight
Net Weight 46.5 lb.
Bottom Width 27-1/2"
Rail Type Aluminum
Series Defender
Standards OSHA, ANSI
Closed Depth 9"
Closed Height 5 ft. 7"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms