Check Availability
  • LITTLE GIANT 

    5 to 8 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 26.0 lb. Net Weight

  • Item # 6FJN1
  • Mfr. Model # 15125-001
5 to 8 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 26.0 lb. Net Weight Multipurpose Ladder,8 ft.,IA,Aluminum Multipurpose Ladder,8 ft.,IA,Aluminum Multipurpose Ladder,8 ft.,IA,Aluminum Multipurpose Ladder,8 ft.,IA,Aluminum Multipurpose Ladder,8 ft.,IA,Aluminum
Qty
  • Web Price
    $257.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Select Step ladder adjusts from 5 to 8 ft. in seconds. A telescoping rail provides the versatility to work on staircases or sloping ground. Built-in comfort platform. Its air deck system provides a feeling of stability and security at the top of the ladder. Easily changes to a stepladder, extension ladder, or 2 scaffold bases. Wide flare base for stability. Also features utility tray.
Show More Close
 

Technical Specifications

Item # 6FJN1
Mfr. Model # 15125-001
UNSPSC #30191501
Shipping Weight 38.9 lbs
Country of Origin China *
Item Multipurpose Ladder
ANSI Type IA
Material Aluminum
Load Capacity 300 lb.
Stepladder Height 5 to 8 ft.
Ladder Configurations 90 Degrees , Staircase, Stepladder
Net Weight 26.0 lb.
Bottom Width 27"
Rail Type Aluminum
Series Select Step
Standards OSHA and ANSI 14.2
Includes Instruction Manual, Tip & Glide Wheels, AirDeck(TM) Tool Tray
Closed Depth 9"
Closed Height 5 ft. 1"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms