Check Availability
  • LITTLE GIANT 

    4/10 HP Submersible Sump Pump, No Switch Included Switch Type, Polypropylene Base Material

  • Item # 3P642
  • Mfr. Model # 8-CIM
4/10 HP Submersible Sump Pump, No Switch Included Switch Type, Polypropylene Base Material Sump Pump,4/10HP,1-1/2In NPT,23ft Max,CI Sump Pump,4/10HP,1-1/2In NPT,23ft Max,CI Sump Pump,4/10HP,1-1/2In NPT,23ft Max,CI Sump Pump,4/10HP,1-1/2In NPT,23ft Max,CI Sump Pump,4/10HP,1-1/2In NPT,23ft Max,CI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed for continuous duty, this LITTLE GIANT submersible sump pump features a permanently lubricated, shaded pole motor with thermal overload protection. Model has an oil-filled motor housing that provides for optimum motor heat transfer and lifetime bearing lubrication. Convenient carrying handle eases transport. Ideal for use in basement sumps, dewatering, and in water transfer.
Show More Close
 

Technical Specifications

Item # 3P642
Mfr. Model # 8-CIM
UNSPSC #40151512
Catalog Page 2612
Shipping Weight 19.0 lbs
Country of Origin Mexico *
Item Submersible Sump Pump
Pump HP 4/10
Voltage - Pumps 120VAC
Discharge NPT 1-1/2" F
Max. Head - Pumps 23 ft.
Pump Body Material Cast Iron
Base Material Polypropylene
Impeller Material - Pumps Glass Filled Polypropylene
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 25 ft.
Switch Type - Pumps No Switch Included
Max. Diameter Solids 1/8"
Amps - Pumps 10.00
Diameter 9-1/2"
Height 6"
GPM of Water @ 5 Ft. of Head 54
GPM of Water @ 10 Ft. of Head 42
GPM of Water @ 15 Ft. of Head 26
GPM of Water @ 20 Ft. of Head 7
Max. Liquid Temp. 140 Degrees F
Bearing Type Sleeve
Mechanical Seal CRB/CMC
Alarm Included No
Hz 50/60 HZ
Manufacturers Warranty Length 2 yr.
Motor RPM 1500
Gauge/Conductor 18/3
NEC Cord Designation SJTW
Item - Sump Pumps Submersible Sump Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms