Check Availability
  • LITTLE GIANT 

    36" x 24" x 49" Steel Shop Desk, Gray

  • Item # 34AN53
  • Mfr. Model # PSX-2436-3RBKDR
36" x 24" x 49" Steel Shop Desk, Gray
Qty
  • Web Price
    $1,071.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 34AN53
Mfr. Model # PSX-2436-3RBKDR
UNSPSC #56101703
Shipping Weight 176.0 lbs
Country of Origin USA *
Item Shop Desk
Overall Width 36"
Overall Height 49"
Overall Depth 24"
Writing Surface Height 39"
Shop Desk Style Cabinet
Mobile/Stationary Mobile
No. of Drawers 1
Number of Doors 1
Cabinet Door Type Ventilated
Number of Shelves 1
Keyboard Shelf No
Color Gray
Material Steel
Writing Surface Slope 0 Degrees
Assembly Assembled
Includes Leg Levelers Add Up to 3" to Overall Height, Locking Storage Drawer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.