Check Availability
  • LITTLE GIANT 

    26 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 52.0 lb. Net Weight

  • Item # 26W732
  • Mfr. Model # 12026
26 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 52.0 lb. Net Weight
Qty
  • Web Price
    $524.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative multi-telescoping design is up to 20% lighter than other multipurpose ladders. Quad-Lock™ hinge locks and the RockLock™ system allow quick and easy adjustments.
Show More Close
 

Technical Specifications

Item # 26W732
Mfr. Model # 12026
UNSPSC #30191501
Catalog Page 1027
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Multipurpose Ladder
Extended Ladder Height 23 ft.
ANSI Type IA
Material Aluminum
Load Capacity 300 lb.
Stepladder Height 6 to 11 ft.
Scaffold Height 1 to 3 ft.
Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder
Net Weight 52.0 lb.
Bottom Width 31"
Rail Type Aluminum
Series Revolution
Standards OSHA and ANSI 14.2
Includes Instruction Manual, Tip & Glide Wheels, Trestle Brackets
Closed Depth 9"
Closed Height 6 ft. 7"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms