Check Availability
  • LITTLE GIANT 

    26 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 56.0 lb. Net Weight

  • Item # 14D492
  • Mfr. Model # 10126AS
26 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 56.0 lb. Net Weight Multipurpose Ladder,26 ft.,IA,Aluminum Multipurpose Ladder,26 ft.,IA,Aluminum Multipurpose Ladder,26 ft.,IA,Aluminum Multipurpose Ladder,26 ft.,IA,Aluminum
Qty
  • Web Price
    $783.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14D492
Mfr. Model # 10126AS
UNSPSC #30191501
Shipping Weight 67.0 lbs
Country of Origin USA *
Item Multipurpose Ladder
Extended Ladder Height 23 ft.
ANSI Type IA
Material Aluminum
Load Capacity 300 lb.
Stepladder Height 6 to 11 ft.
Scaffold Height 1 to 3 ft.
Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder
Net Weight 56.0 lb.
Bottom Width 31"
Rail Type Aluminum
Series Aircraft Support
Standards OSHA and ANSI 14.2
Includes Instruction Manual
Closed Depth 8"
Closed Height 6 ft. 9"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms