Check Availability
  • LITTLE GIANT 

    24 ft. Aluminum Extension Ladder, 375 lb. Load Capacity, 53.0 lb. Net Weight

  • Item # 48WJ48
  • Mfr. Model # 16024
24 ft. Aluminum Extension Ladder, 375 lb. Load Capacity, 53.0 lb. Net Weight
Qty
  • Web Price
    $1,455.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Little Giant® 24" Shovel Series Aluminum Extension Ladder is good for tackling larger projects. This ladder extensions down instead of up and easily converts to a stable extension ladder; allowing you to reach designated areas with ease. Not recommended for basic extension ladder usage. Ideal for mounting on trucks and mining.

• 375-lb. load capacity
• ANSI Type IAA
Show More Close
 

Technical Specifications

Item # 48WJ48
Mfr. Model # 16024
UNSPSC #30191501
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 24 ft.
Extended Ladder Height 24 ft.
ANSI Type IAA
Load Capacity 375 lb.
Adjustable Increments 12"
Bottom Width 17"
Series Shovel
Rail Type Aluminum
Shoe Design Aluminum/Rubber
Includes All The Necessary Warning, Caution, Danger and Instruction Labels
Rung Shape D-Rung
Standards OSHA/ANSI
Section Length 12 ft.
Net Weight 53.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.