Check Availability
  • LITTLE GIANT 

    22 ft. Aluminum Multipurpose Ladder, 375 lb. Load Capacity, 47.0 lb. Net Weight

  • Item # 1YMG2
  • Mfr. Model # 10403
22 ft. Aluminum Multipurpose Ladder, 375 lb. Load Capacity, 47.0 lb. Net Weight Multipurpose Ladder,22 ft.,IAA,Aluminum Multipurpose Ladder,22 ft.,IAA,Aluminum Multipurpose Ladder,22 ft.,IAA,Aluminum Multipurpose Ladder,22 ft.,IAA,Aluminum Multipurpose Ladder,22 ft.,IAA,Aluminum Multipurpose Ladder,22 ft.,IAA,Aluminum Multipurpose Ladder,22 ft.,IAA,Aluminum
Qty
  • Web Price
    $420.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multipurpose ladder easily changes to a stepladder, extension ladder, or 2 scaffold bases. All configurations of this ladder have telescoping capabilities. Wide flare base for stability.
Show More Close
 

Technical Specifications

Item # 1YMG2
Mfr. Model # 10403
UNSPSC #30191501
Catalog Page 1027
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Multipurpose Ladder
Extended Ladder Height 19 ft.
ANSI Type IAA
Material Aluminum
Load Capacity 375 lb.
Stepladder Height 5 to 9 ft.
Scaffold Height 1 to 3 ft.
Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder
Net Weight 47.0 lb.
Bottom Width 27"
Rail Type Aluminum
Series Super Duty
Standards OSHA and ANSI 14.2
Includes Instruction Manual
Closed Depth 8"
Closed Height 5 ft. 7"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms