Check Availability
  • LITTLE GIANT 

    19 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 47.0 lb. Net Weight

  • Item # 36GL19
  • Mfr. Model # 12022-801
  • (1)
19 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 47.0 lb. Net Weight Multipurpose Ladder,19 ft.,300 lb. Multipurpose Ladder,19 ft.,300 lb. Multipurpose Ladder,19 ft.,300 lb. Multipurpose Ladder,19 ft.,300 lb. Multipurpose Ladder,19 ft.,300 lb. Multipurpose Ladder,19 ft.,300 lb. Multipurpose Ladder,19 ft.,300 lb. Multipurpose Ladder,19 ft.,300 lb.
Qty
  • Web Price
    $505.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36GL19
Mfr. Model # 12022-801
UNSPSC #30191501
Shipping Weight 53.9 lbs
Country of Origin China *
Item Multipurpose Ladder
Extended Ladder Height 19 ft.
ANSI Type IA
Material Aluminum
Load Capacity 300 lb.
Stepladder Height 5 to 9 ft.
Scaffold Height 1 to 3 ft.
Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder
Net Weight 47.0 lb.
Bottom Width 26-1/2"
Rail Type Aluminum
Series Revolution
Standards OSHA and ANSI 14.2
Includes Instruction Manual, Ratchets Levelers, Tip-N-Glide Wheels, and Trestle Brackets
Closed Depth 9"
Closed Height 5 ft. 7"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms