Check Availability
  • LITTLE GIANT 

    17 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 33.0 lb. Net Weight

  • Item # 3EJT6
  • Mfr. Model # 12017
17 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 33.0 lb. Net Weight Multipurpose Ladder,17 ft.,IA,Aluminum Multipurpose Ladder,17 ft.,IA,Aluminum Multipurpose Ladder,17 ft.,IA,Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multipurpose ladder features an innovative design and are up to 20% lighter than other multipurpose ladders. Also features Quad-Lock hinge locks and the RockLock system to make adjusting ladder quick and easy. Easily changes to a stepladder, extension ladder, or 2 scaffold bases. Wide flare base for stability.
Show More Close
 

Technical Specifications

Item # 3EJT6
Mfr. Model # 12017
UNSPSC #30191501
Catalog Page 1027
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Multipurpose Ladder
Extended Ladder Height 15 ft.
ANSI Type IA
Material Aluminum
Load Capacity 300 lb.
Stepladder Height 4 to 7 ft.
Scaffold Height 1 to 3 ft.
Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder
Net Weight 33.0 lb.
Bottom Width 23"
Rail Type Aluminum
Series Revolution
Standards OSHA and ANSI 14.2
Includes Instruction Manual, Tip & Glide Wheels, Trestle Brackets
Closed Depth 9"
Closed Height 4 ft. 7"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms