This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LITTLE GIANT 

    15 ft. Aluminum Multipurpose Ladder, 250 lb. Load Capacity, 30.0 lb. Net Weight

  • Item # 40P126
  • Mfr. Model # 14013-001
15 ft. Aluminum Multipurpose Ladder, 250 lb. Load Capacity, 30.0 lb. Net Weight Multipurpose Ladder,Aluminum,15 ft. Multipurpose Ladder,Aluminum,15 ft. Multipurpose Ladder,Aluminum,15 ft. Multipurpose Ladder,Aluminum,15 ft. Multipurpose Ladder,Aluminum,15 ft. Multipurpose Ladder,Aluminum,15 ft. Multipurpose Ladder,Aluminum,15 ft.

See alternate products available online.

Product Details

Alta One Series features telescoping sides to allow you to use these ladders as adjustable extension ladders, A-frame ladders, staircase ladders, or as a trestle-and-plank scaffolding system. Wide-flared rubberized feet and high-quality construction provide exceptional stability. Constructed with ultra-strong, ultra-light aerospace-grade aluminum.
Show More Close
 

Technical Specifications

Item # 40P126
Mfr. Model # 14013-001
UNSPSC #30191501
Shipping Weight 36.15 lbs
Country of Origin China *
Item Multipurpose Ladder
Extended Ladder Height 15 ft.
ANSI Type I
Material Aluminum
Load Capacity 250 lb.
Stepladder Height 4 to 7 ft.
Scaffold Height 1 to 3 ft.
Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder
Net Weight 30.0 lb.
Bottom Width 23-1/2"
Rail Type Aluminum
Series Alta One
Standards OSHA and ANSI 14.2
Includes Instruction Manual, Tip & Glide Wheels
Closed Depth 8-1/2"
Closed Height 4 ft. 7"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms