Check Availability
  • LITTLE GIANT 

    13 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 25.0 lb. Net Weight

  • Item # 48RT20
  • Mfr. Model # 15413-001
13 ft. Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 25.0 lb. Net Weight Multipurpose Ladder,300 lb.,13 ft.,IA Multipurpose Ladder,300 lb.,13 ft.,IA Multipurpose Ladder,300 lb.,13 ft.,IA Multipurpose Ladder,300 lb.,13 ft.,IA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RT20
Mfr. Model # 15413-001
UNSPSC #30191501
Shipping Weight 34.0 lbs
Country of Origin China *
Item Multipurpose Ladder
Extended Ladder Height 11 ft.
ANSI Type IA
Material Aluminum
Load Capacity 300 lb.
Stepladder Height 3 to 5 ft.
Scaffold Height 1 to 3 ft.
Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder
Net Weight 25.0 lb.
Bottom Width 24"
Rail Type Aluminum
Series Velocity
Standards OSHA and ANSI 14.2
Includes Instruction Manual
Closed Depth 8"
Closed Height 3 ft. 7"
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms