Check Availability
11 ft. Aluminum Multipurpose Ladder, 250 lb. Load Capacity, 26.0 lb. Net Weight Multipurpose Ladder,Aluminum,11 ft. Multipurpose Ladder,Aluminum,11 ft. Multipurpose Ladder,Aluminum,11 ft. Multipurpose Ladder,Aluminum,11 ft.
  • LITTLE GIANT 

    11 ft. Aluminum Multipurpose Ladder, 250 lb. Load Capacity, 26.0 lb. Net Weight

  • Item # 40P125
  • Mfr. Model # 14010-001
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Alta One Series features telescoping sides to allow you to use these ladders as adjustable extension ladders, A-frame ladders, staircase ladders, or as a trestle-and-plank scaffolding system. Wide-flared rubberized feet and high-quality construction provide exceptional stability. Constructed with ultra-strong, ultra-light aerospace-grade aluminum.
Show More Close
 

Technical Specifications

Item # 40P125
Mfr. Model # 14010-001
UNSPSC #30191501
Shipping Weight 28.7 lbs
Country of Origin China *
Item Multipurpose Ladder
Extended Ladder Height 11 ft.
ANSI Type I
Material Aluminum
Load Capacity 250 lb.
Stepladder Height 3 to 5 ft.
Scaffold Height 1 to 3 ft.
Closed Depth 8-1/2"
Closed Height 3 ft. 7"
Bottom Width 23"
Rail Type Aluminum
Series Alta One
Standards OSHA and ANSI 14.2
Includes Instruction Manual
Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder
Net Weight 26.0 lb.

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms