Check Availability
  • LITTLE GIANT 

    1/3 HP Submersible Sump Pump, No Switch Included Switch Type, Polypropylene Base Material

  • Item # 53DH05
  • Mfr. Model # 6EC-CIM
1/3 HP Submersible Sump Pump, No Switch Included Switch Type, Polypropylene Base Material Submersible Sump Pump,1/3 HP,115V Submersible Sump Pump,1/3 HP,115V Submersible Sump Pump,1/3 HP,115V Submersible Sump Pump,1/3 HP,115V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed for continuous duty, this LITTLE GIANT submersible sump pump features a cooler running permanent split capacitor (PSC) motor with thermal overload protection and energy-saving low amp draw. Convenient carrying handle eases transport. Model is ideal for basement sumps, dewatering, water transfer, and light effluent.
Show More Close
 

Technical Specifications

Item # 53DH05
Mfr. Model # 6EC-CIM
UNSPSC #40151513
Catalog Page 2614
Shipping Weight 29.7 lbs
Country of Origin China *
Item Submersible Sump Pump
Pump HP 1/3
Voltage - Pumps 120VAC
Discharge NPT 1-1/2" F
Max. Head - Pumps 28 ft.
Pump Body Material Cast Iron
Base Material Polypropylene
Impeller Material - Pumps Nylon
Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic
Cord Length - Pumps 10 ft.
Switch Type - Pumps No Switch Included
Max. Diameter Solids 1/2"
Amps - Pumps 5.00
Diameter 8-31/64"
Height 10-29/32"
GPM of Water @ 5 Ft. of Head 53
GPM of Water @ 10 Ft. of Head 50
GPM of Water @ 15 Ft. of Head 42
GPM of Water @ 20 Ft. of Head 34
Max. Liquid Temp. 140 Degrees F
Min. Sump Pit Dia. 18"
Duty Continuous
Thermal Protection Yes
Bearing Type Upper and Lower Ball
Mechanical Seal Buna N/Carbon/Ceramic
Motor Type Permanent Split Capacitor
Agency Compliance cCSAus
Alarm Included No
Handle Yes
Hz 60 HZ
Length 8-31/64"
Manufacturers Warranty Length 2 yr.
Motor RPM 3450
Outlet 1-1/2" FNPT
Pump RPM 3450
Width 8-31/64"
Gauge/Conductor 18/3
NEC Cord Designation SJTW
Item - Sump Pumps Submersible Sump Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms