Check Availability
  • LITTLE GIANT 

    1/3 HP Submersible Sump Pump, Diaphragm Switch Type, Polypropylene Base Material

  • Item # 4NY84
  • Mfr. Model # ES33D1-10
  • (1)
1/3 HP Submersible Sump Pump, Diaphragm Switch Type, Polypropylene Base Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed for continuous duty, this LITTLE GIANT submersible sump pump features a permanently lubricated, permanent split capacitor (PSC) motor with thermal overload protection. Model has a convenient carrying handle to ease transport. Ideal for use in basement sumps, dewatering, light effluent, water transfer, and in pumping other nonexplosive and noncorrosive liquids.
Show More Close
 

Technical Specifications

Item # 4NY84
Mfr. Model # ES33D1-10
UNSPSC #40151512
Catalog Page 2612
Shipping Weight 30.0 lbs
Country of Origin China *
Item Submersible Sump Pump
Pump HP 1/3
Voltage - Pumps 120VAC
Discharge NPT 1-1/2" F
Max. Head - Pumps 20 ft.
Pump Body Material Cast Iron
Base Material Polypropylene
Impeller Material - Pumps Nylon
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 11 ft.
Switch Type - Pumps Diaphragm
Max. Diameter Solids 3/8"
Amps - Pumps 5.00
Diameter 11-3/4"
Height 9-1/4"
GPM of Water @ 5 Ft. of Head 52
GPM of Water @ 10 Ft. of Head 40
GPM of Water @ 15 Ft. of Head 28
Max. Liquid Temp. 140 Degrees F
Min. Sump Pit Dia. 18"
Off Point 2" to 5"
On Point 7" to 10"
Duty Continuous
Thermal Protection Yes
Bearing Type Upper Sleeve/Lower Ball
Mechanical Seal CRB/CMC
Motor Type Permanent Split Capacitor
Agency Compliance cCSAus
Alarm Included No
Hz 60 HZ
Motor RPM 1550
Gauge/Conductor 18/3
NEC Cord Designation SJTW
Item - Sump Pumps Submersible Sump Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms