Check Availability
1/3 HP Submersible Sump Pump, Sensor Switch Type, Polypropylene Base Material
  • LITTLE GIANT 

    1/3 HP Submersible Sump Pump, Sensor Switch Type, Polypropylene Base Material

  • Item # 4NY83
  • Mfr. Model # TSW-SP
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 4NY83
Mfr. Model # TSW-SP
UNSPSC #40151512
Catalog Page 2612
Shipping Weight 17.1 lbs
Country of Origin China *
Item Submersible Sump Pump
Pump HP 1/3
Voltage - Pumps 120VAC
Discharge NPT 1-1/2" F
Max. Head - Pumps 32 ft.
Pump Body Material Polypropylene
Base Material Polypropylene
Impeller Material - Pumps Polyamide
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 9 ft.
Switch Type - Pumps Sensor
Max. Diameter Solids 1/8"
Amps - Pumps 4.50
Diameter 8-3/4"
Height 15"
GPM of Water @ 5 Ft. of Head 50
GPM of Water @ 10 Ft. of Head 40
GPM of Water @ 15 Ft. of Head 32
Max. Liquid Temp. 140 Degrees F
Min. Sump Pit Dia. 18"
Off Point 2-1/2" to 3-1/2"
On Point 9-1/2" to 10-1/2"
Duty Continuous
Thermal Protection Yes
Bearing Type Dual Ball
Mechanical Seal CRB/CMC
Motor Type Permanent Split Capacitor
Agency Compliance UL/CSA
Alarm Included Yes
Alarm Duration - Pumps Continuous
Alarm Output - Pumps Audible, Visual
Hz 60 HZ
Motor RPM 3450
Gauge/Conductor 16/3
NEC Cord Designation SJTW
Item - Sump Pumps Submersible Sump Pump

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms