Check Availability
  • LITTLE GIANT 

    1/3 HP Submersible Sump Pump, Diaphragm Switch Type, Polypropylene Base Material

  • Item # 3P639
  • Mfr. Model # 6-CIA
  • (2)
1/3 HP Submersible Sump Pump, Diaphragm Switch Type, Polypropylene Base Material Sump Pump,1/3 HP,1-1/2In NPT,18ft Max,CI Sump Pump,1/3 HP,1-1/2In NPT,18ft Max,CI Sump Pump,1/3 HP,1-1/2In NPT,18ft Max,CI Sump Pump,1/3 HP,1-1/2In NPT,18ft Max,CI Sump Pump,1/3 HP,1-1/2In NPT,18ft Max,CI Sump Pump,1/3 HP,1-1/2In NPT,18ft Max,CI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Little Giant® submersible sump pump features a protective epoxy coating for corrosion resistance. Pump is ideal for draining construction sites, flooded basements, window wells, and has a permanently lubricated motor for reduced maintenance and long life.
Show More Close
 

Technical Specifications

Item # 3P639
Mfr. Model # 6-CIA
UNSPSC #40151512
Catalog Page 2612
Shipping Weight 17.4 lbs
Country of Origin Mexico *
Item Submersible Sump Pump
Pump HP 1/3
Voltage - Pumps 120VAC
Discharge NPT 1-1/2" F
Max. Head - Pumps 18 ft.
Pump Body Material Cast Iron
Base Material Polypropylene
Impeller Material - Pumps Nylon
Shaft Seal Material - Pumps Carbon, Ceramic
Cord Length - Pumps 9 ft.
Switch Type - Pumps Diaphragm
Max. Diameter Solids 1/8"
Amps - Pumps 9.00
Diameter 9-1/2"
Height 6"
GPM of Water @ 5 Ft. of Head 46
GPM of Water @ 10 Ft. of Head 29
GPM of Water @ 15 Ft. of Head 13
Max. Liquid Temp. 140 Degrees F
Off Point 1" to 4"
On Point 7" to 10"
Mechanical Seal CRB/CMC
Motor Type Split Phase
Alarm Included No
Hz 50/60 HZ
Manufacturers Warranty Length 2 yr.
Motor RPM 1500
Gauge/Conductor 18/3
NEC Cord Designation SJTW
Item - Sump Pumps Submersible Sump Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms