Check Availability
1/2 HP Submersible Sump Pump, Wide Angle Float Switch Type, Polypropylene Base Material Sump Pump,Polypropylene,1/2HP,115V,8A Sump Pump,Polypropylene,1/2HP,115V,8A Sump Pump,Polypropylene,1/2HP,115V,8A Sump Pump,Polypropylene,1/2HP,115V,8A Sump Pump,Polypropylene,1/2HP,115V,8A
  • LITTLE GIANT 

    1/2 HP Submersible Sump Pump, Wide Angle Float Switch Type, Polypropylene Base Material

  • Item # 35LV01
  • Mfr. Model # HT-10EN-CIA-FS
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

This submersible effluent pump is for use in basins or lift stations, and is suitable for pumping effluent, wastewater, and other nonexplosive, noncorrosive liquids.
Show More Close
 

Technical Specifications

Item # 35LV01
Mfr. Model # HT-10EN-CIA-FS
UNSPSC #40151512
Catalog Page 2612
Shipping Weight 39.1 lbs
Country of Origin Mexico *
Item Submersible Sump Pump
Pump HP 1/2
Voltage - Pumps 120VAC
Discharge NPT 1-1/2" F
Max. Head - Pumps 30 ft.
Pump Body Material Cast Iron
Base Material Polypropylene
Impeller Material - Pumps Nylon
Cord Length - Pumps 9 ft.
Switch Type - Pumps Wide Angle Float
Max. Diameter Solids 1/2"
Amps - Pumps 8.00
Diameter 6-49/64"
Height 11-5/32"
GPM of Water @ 5 Ft. of Head 67
GPM of Water @ 10 Ft. of Head 61
GPM of Water @ 15 Ft. of Head 50
GPM of Water @ 20 Ft. of Head 40
GPM of Water @ 25 Ft. of Head 24
GPM of Water @ 30 Ft. of Head 0
Max. Liquid Temp. 200 Degrees F
Min. Sump Pit Dia. 18"
Off Point 2 to 5"
On Point 7 to 10"
Duty Continuous
Thermal Protection Yes
Bearing Type Sleeve
Mechanical Seal Carbon/Ceramic
Motor Type Permanent Split Capacitor
Features Automatic Operation, Continuous Duty, 200 Degrees F of Water
Includes Float Switch
Agency Compliance cCSAus
Alarm Included No
Hz 60 HZ
Motor RPM 1750
Gauge/Conductor 16/3
NEC Cord Designation SJOOW
Item - Sump Pumps Submersible Sump Pump

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms