Check Availability
  • LITTLE GIANT 

    1/18 HP Condensate Removal Pump, Large Reservoir, 230VAC, 3/8" Barb Discharge Size

  • Item # 4RL05
  • Mfr. Model # VCL-24ULS-230
1/18 HP Condensate Removal Pump, Large Reservoir, 230VAC, 3/8"  Barb Discharge Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Little Giant® condensate removal pump is for use where gravity drainage is not available to remove condensation in high-efficiency gas furnaces, condensing boilers, air conditioning units, and other no-gravity applications. Features a larger tank with galvanized steel tank cover can accommodate higher-flow drain periods or cycling.
Show More Close
 

Technical Specifications

Item # 4RL05
Mfr. Model # VCL-24ULS-230
UNSPSC #40151504
Catalog Page 2669
Shipping Weight 8.0 lbs
Country of Origin Mexico *
Condensate Pumps - Type Condensate
Reservoir Size - Pumps Large
Voltage - Pumps 230VAC
HP - Pumps 1/18
Watts 148
Reservoir Capacity - Pumps 1 gal.
Discharge Size - Pumps 3/8" Barb
Max. Head Range 20 ft. to 29 ft.
Max. Head - Pumps 24 ft.
Max. Temp - Pumps 120 Degrees F
Amps 1.1
Height 10-1/2"
Length 12"
Width 6"
Float Material Polypropylene
Cord Length 6 ft.
Shaft Material Stainless Steel
Standards UL
Includes Safety Switch, 6 ft. Power Cord
GPH of Water @ 1 Ft. of Head 270
GPH of Water @ 5 Ft. of Head 250
GPH of Water @ 9 Ft. of Head 210
GPH of Water @ 12 Ft. of Head 187
GPH of Water @ 15 Ft. of Head 175
Item Condensate Removal Pump
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov