Check Availability
  • LITHONIA LIGHTING 

    Wire Guard, F/6 Lamp IBZ Series

  • Item # 6KXK5
  • Mfr. Model # WGIBZ19
Wire Guard, F/6 Lamp IBZ Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KXK5
Mfr. Model # WGIBZ19
UNSPSC #39111501
Shipping Weight 6.92 lbs
Country of Origin USA *
Item Wire Guard
Includes wire guard
For Use With 6 Lamp IBZ Series
Finish Aluminum
Description/Special Features Wire Guard for 6-Lamp Fixture
Nominal Length 48"
Sub-Category Guards
Nominal Width 19"
Nominal Height 2"
Material Steel
Primary Color White
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions