Check Availability
  • LITHONIA LIGHTING 

    Wire Guard, Steel, White, For Use With AF, TAF, & AFP Fixtures, 48" Nominal Length

  • Item # 5XY83
  • Mfr. Model # WGAFPV
  • (1)
Wire Guard, Steel, White, For Use With AF, TAF, & AFP Fixtures, 48" Nominal Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XY83
Mfr. Model # WGAFPV
UNSPSC #39111501
Shipping Weight 2.68 lbs
Country of Origin USA *
Item Wire Guard
Includes wire guard for AF or PV product
For Use With AF, TAF, & AFP Fixtures
Finish White
Description/Special Features Zinc Construction
Nominal Length 48"
Sub-Category Guards
Nominal Width 13"
Nominal Height 2-1/4"
Material Steel
Primary Color White
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In