Check Availability
  • LITHONIA LIGHTING 

    Wire Guard, F/C and UNS Series Fixtures

  • Item # 2MZE4
  • Mfr. Model # WGCUN11 WWGR
Wire Guard, F/C and UNS Series Fixtures
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MZE4
Mfr. Model # WGCUN11 WWGR
UNSPSC #39111501
Shipping Weight 1.99 lbs
Country of Origin USA *
Item Wire Guard
Includes 11 guage wire guard for C or UN product
For Use With C and UNS Series Fixtures
Description/Special Features 11 ga.
Sub-Category Guards
Material Steel
Primary Color White
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions