Check Availability
  • LITHONIA LIGHTING 

    Wire Guard, F/AF/PV Series Fixtures

  • Item # 2MZE2
  • Mfr. Model # WGAFPV11 WWGR
Wire Guard, F/AF/PV Series Fixtures
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MZE2
Mfr. Model # WGAFPV11 WWGR
UNSPSC #39111501
Shipping Weight 4.01 lbs
Country of Origin USA *
Item Wire Guard
Includes 11 gauge wire guard for AF or PV product
For Use With AF/PV Series Fixtures
Description/Special Features 11 ga., 14" W Symmetric, Super Duty
Nominal Length 48"
Sub-Category Guards
Material Steel
Primary Color White
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions