Check Availability
  • LITHONIA LIGHTING 

    Wire Guard,F/FGB164 4 54T5HO S1X20U

  • Item # 1VNU7
  • Mfr. Model # WGFGB164
Wire Guard,F/FGB164 4 54T5HO S1X20U
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VNU7
Mfr. Model # WGFGB164
UNSPSC #39111812
Shipping Weight 4.99 lbs
Country of Origin Mexico *
Item Wire Guard
Includes Wire Guard and Clips
For Use With Mfr. No. FGB164 4 54T5HO S1X20U HVOLT 1/4 GEB10PS, MJA164 4 54T5HO S1X20U MVOLT 1/4 GEB10PS, MJA164454T5HOS1X20UHVOLT1/4GEB10PSSNS, MJA164454T5HOS1X20UMVOLT1/4GEB10PSSNS, FGB164 4 54T5HO T1X20U HVOLT 1/4 GEB10PS, MJA164 4 54T5HO T1X20U MVOLT 1/4 GEB10PS,
Finish White
Description/Special Features White
Sub-Category Guards
Material Steel
Primary Color White
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions