Check Availability
  • LITHONIA LIGHTING 

    Wire Guard,F/IBEAM Fixtures

  • Item # 1VNU4
  • Mfr. Model # WGIBZ
Wire Guard,F/IBEAM Fixtures
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VNU4
Mfr. Model # WGIBZ
UNSPSC #39111812
Shipping Weight 5.36 lbs
Country of Origin USA *
Item Wire Guard
Includes Wire Guard and Clips
For Use With IBEAM Fixtures
Finish Zinc Plated
Description/Special Features Zinc-Coated
Nominal Length 48"
Sub-Category Guards
Nominal Width 17"
Nominal Height 4"
* This product's country of origin is subject to change

Compliance and Restrictions