Check Availability
  • LITHONIA LIGHTING 

    Wire Guard,F/Z STRIP

  • Item # 16U236
  • Mfr. Model # WGZ46
Wire Guard,F/Z STRIP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U236
Mfr. Model # WGZ46
UNSPSC #39111501
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Wire Guard
Includes wire guard
For Use With Z STRIP
Finish White
Description/Special Features 46" Wire Guard for T5 Fixtures without Reflector
Nominal Length 46"
Sub-Category Guards
Nominal Width 4-1/4"
Nominal Height 2-1/2"
Material Steel
Primary Color White
Standards UL or cUL Listed, CSA Certified
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions