Check Availability
  • LITHONIA LIGHTING 

    Wire Guard, F/Z STRIP

  • Item # 16U231
  • Mfr. Model # WGZ8SMR48
Wire Guard, F/Z STRIP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U231
Mfr. Model # WGZ8SMR48
UNSPSC #39111501
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Wire Guard
Includes wire guard
For Use With Z STRIP
Finish White
Description/Special Features 48" Wire Guard For T8 Fixtures with Symmetric Reflector
Nominal Length 48"
Sub-Category Guards
Nominal Width 5-1/4"
Material Steel
Primary Color White
Standards UL or cUL Listed, CSA Certified
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions