Check Availability
  • LITHONIA LIGHTING 

    Vandal Resistant Fixture,2Lamp,96W

  • Item # 40L076
  • Mfr. Model # VSL 3 32 SCE MVOLT GEB10IS
Vandal Resistant Fixture,2Lamp,96W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L076
Mfr. Model # VSL 3 32 SCE MVOLT GEB10IS
UNSPSC #39111901
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Enclosed Linear Fluorescent
Voltage 120 to 277
Fixture Wattage 96
Housing Finish White
Lamp Watts 32
Length 49-3/4"
Width 8-7/8"
Height 3-3/8"
Ambient Temp. Range 0 to 77F
Ballast Type Electronic Instant Start
Standards UL
Mounting Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms