Check Availability
  • LITHONIA LIGHTING 

    1096 Lumens Multiple Beam Floodlight, Bronze

  • Item # 6ECJ4
  • Mfr. Model # OFLR 6LC 120 P BZ
1096 Lumens Multiple Beam Floodlight, Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Building-mounted lighting has a photocell that automatically turns the lights on at dusk and off at dawn to help reduce energy usage. The rugged, weather-resistant die-cast aluminum housing can be mounted indoors or out. Rated avg. life: 50,000 hr.
Show More Close
 

Technical Specifications

Item # 6ECJ4
Mfr. Model # OFLR 6LC 120 P BZ
UNSPSC #39111605
Catalog Page 462
Shipping Weight 2.55 lbs
Country of Origin China *
Item - Floodlights Multiple Beam Floodlight
Color Temp. 5200K
Lumens 1096
Fixture Voltage 120
Fixture Housing Color Bronze
Fixture Housing Material Aluminum
Light Technology LED
Sensor Type - Fixtures Photocell
Number of Heads 2
Number of Sensors 0
Lumens Per Watt 55.0
Viewing Angle 180 Degrees
Lamp Type - Fixtures Integrated LED
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms