Check Availability
  • LITHONIA LIGHTING 

    Power Cord, White, For Use With IBZ with Modular Receptacle, 72" Nominal Length, 2" Nominal Width

  • Item # 6CGD1
  • Mfr. Model # CS93WIMP
Power Cord, White, For Use With IBZ with Modular Receptacle, 72" Nominal Length, 2" Nominal Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CGD1
Mfr. Model # CS93WIMP
UNSPSC #39111501
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Power Cord
Includes Cord
For Use With IBZ with Modular Receptacle
Finish White
Description/Special Features 600V SO White Cord, No Plug (No Voltage Required)
Nominal Length 72"
Sub-Category Power Cords
Nominal Width 2"
Nominal Height 4"
Primary Color White
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In