Check Availability
  • LITHONIA LIGHTING 

    Power Cord, 72 In Length

  • Item # 3EU43
  • Mfr. Model # GFA PWS1836
Power Cord, 72 In Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EU43
Mfr. Model # GFA PWS1836
UNSPSC #39121311
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Power Cord
For Use With Recessed fixtures
Description/Special Features 6' whip, 18 gauge, hot/neutral/ground
Nominal Length 72"
Sub-Category Power Cords
* This product's country of origin is subject to change

Compliance and Restrictions