Check Availability
  • LITHONIA LIGHTING 

    Power Cord, Black, For Use With 277V High Bay Lighting, 72" Nominal Length

  • Item # 1VNU3
  • Mfr. Model # CS11 WWGR
Power Cord, Black, For Use With 277V High Bay Lighting, 72" Nominal Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VNU3
Mfr. Model # CS11 WWGR
UNSPSC #39111501
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Power Cord
Includes Black Cord And Plug
For Use With 277V High Bay Lighting
Description/Special Features 18 ga. SJT Cord with Locking Plug
Nominal Length 72"
Sub-Category Power Cords
Primary Color Black
Warranty 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In