Check Availability
LED Wraparound Fixture,1x4, 3500K
  • LITHONIA LIGHTING 

    LED Wraparound Fixture,1x4, 3500K

  • Item # 48H444
  • Mfr. Model # LBL4 LP835
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Made with code-gauge steel parts and an acrylic prismatic diffuser, for bright, flicker- and buzz-free general lighting. Directional LEDs focus light where needed and use significantly less electricity than incandescent bulbs. Mount individually or in series. Suitable for damp locations.
Show More Close
 

Technical Specifications

Item # 48H444
Mfr. Model # LBL4 LP835
UNSPSC #32111503
Catalog Page 436
Shipping Weight 11.05 lbs
Country of Origin Mexico *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
Nominal Length 48"
Nominal Width 10"
Nominal Height 2-3/4"
Linkable Up To Unlinkable
Max. Fixture Wattage 32.0
Lamp Watts - Fixtures 32.0
Fixture Voltage 120 to 277
Lumens 4188
Color Temp. 3500K
Color Rendering Index 82
Dimmable No
Lumens Per Watt 130.9
Light Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Lighting Certification DesignLights Consortium (DLC)
Light Color White
Fixture Rated Life 50,000 hr.
Fixture Housing Color White
Fixture Housing Material Steel
Fixture Temp. Range 0 Degrees to 25 Degrees C
Fixture Warranty 5 yr.
LED Replacement For 2 Lamp LFL
Includes n/a
Standards CSA
For Use With 0-10V Dimming System
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
Item LED Wraparound Fixture

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms