Check Availability
  • LITHONIA LIGHTING 

    LED Striplight,42W,5265 lm,120/277V

  • Item # 36UX12
  • Mfr. Model # ZL1NL485000LMFSTMVOLT40K80CRIWH
LED Striplight,42W,5265 lm,120/277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This energy-efficient, no-maintenance fixture can be mounted individually or in a series. Temperature-limiting and -diffusing feature extends lamp life. Directional LEDs focus light where needed, with no flicker or buzzing. Suitable for use in offices, commercial, industrial, and retail applications
Show More Close
 

Technical Specifications

Item # 36UX12
Mfr. Model # ZL1NL485000LMFSTMVOLT40K80CRIWH
UNSPSC #39111508
Catalog Page 441
Shipping Weight 5.4 lbs
Country of Origin China *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Nominal Length 48"
Nominal Width 2-1/8"
Nominal Height 2-3/16"
Linkable Up To Unlinkable
Max. Fixture Wattage 34.0
Fixture Voltage 120 to 277
Lumens 5265
Color Temp. 4000K
Color Rendering Index 80
Dimmable Yes
Lumens Per Watt 125.0
Light Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Number of Light Bars 1
Lighting Certification DesignLights Consortium (DLC)
Light Color White
Fixture Rated Life 100,000 hr.
Fixture Housing Color White
Fixture Housing Material Steel
Fixture Temp. Range -4 Degrees to 86 Degrees F
Fixture Warranty 5 yr.
LED Replacement For 2 Lamp LFL
Includes N/A
Standards UL, CSA Certified
For Use With Chain, air craft cable, Stem
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
Item LED Striplight
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms