Check Availability
LED Striplight,4784 Lumens,48"
  • LITHONIA LIGHTING 

    LED Striplight,4784 Lumens,48"

  • Item # 26X696
  • Mfr. Model # ZL2N L48 5000LM MDD MVOLT 40K WH
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 26X696
Mfr. Model # ZL2N L48 5000LM MDD MVOLT 40K WH
UNSPSC #39111508
Shipping Weight 12.2 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Nominal Length 48"
Nominal Width 3-3/8"
Nominal Height 1-1/4"
Linkable Up To Unlinkable
Max. Fixture Wattage 72.0
Fixture Voltage 120 to 277
Lumens 4784
Color Temp. 4000K
Color Rendering Index 83
Dimmable Yes
Lumens Per Watt 113.0
Light Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Number of Light Bars 1
Lighting Certification Unrated
Light Color White
Fixture Rated Life 100,000 hr.
Fixture Housing Color White
Fixture Housing Material Steel
Fixture Temp. Range -4 Degrees to 86 Degrees F
Fixture Warranty 5 yr.
LED Replacement For 2 Lamp LFL
Includes N/A
Standards CSA Certified to US and Canadian safety standards. Damp location listed between -20 Degrees C (-4 Degrees F) and 30 Degrees C (86 Degrees F).
For Use With Chain, air craft cable, Stem
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Item LED Striplight

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms