Check Availability
  • LITHONIA LIGHTING 

    LED Flush Mt, 13in, 4000K, In and Outdoors

  • Item # 38RV59
  • Mfr. Model # FMML 13 840 WL
LED Flush Mt, 13in, 4000K, In and Outdoors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RV59
Mfr. Model # FMML 13 840 WL
UNSPSC #39111521
Shipping Weight 4.0 lbs
Country of Origin Mexico *
Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
Fixture Type - Decorative and Surface Mount Fixtures Flush Mount
Nominal Length 13"
Nominal Width 13"
Nominal Height 2-1/2"
Linkable Up To Unlinkable
Max. Fixture Wattage 28.1
Lamp Watts - Fixtures 28.0
Fixture Voltage 120
Lumens 1800
Color Temp. 4000K
Color Rendering Index 85.0
Dimmable Yes
Lumens Per Watt 75.0
Light Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Lighting Certification ENERGY STAR
Light Color White
Fixture Rated Life 50,000 hr.
Fixture Housing Color White
Fixture Housing Material Aluminum
Fixture Temp. Range -17 Degrees to 35 Degrees C
Fixture Warranty 5 yr.
Standards CSA
Lens Type White Acrylic
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms