Check Availability
  • LITHONIA LIGHTING 

    Kit, Retrofit, Strip, Non Reflector, pk10

  • Item # 4KFT4
  • Mfr. Model # MRS 2 32 10PK WWGR
Kit, Retrofit, Strip, Non Reflector, pk10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KFT4
Mfr. Model # MRS 2 32 10PK WWGR
UNSPSC #45121614
Shipping Weight 15.1 lbs
Country of Origin USA *
Item Retrofit Kit
Type Strip Non-Reflector
Construction Material Aluminum
Socket Type T8 Instant Start
For Use With 4 ft. Strip Fixture
Includes 1 Channel Cover, 2 Adjustable Brackets, 4 Sockets, Hardware
Package Quantity 10
Fixtures Per Kit 10
Kit Contents 1 Channel Cover, 2 Adjustable Brackets, 4 Sockets, Hardware
Number of Lamps 2
Recommended Ballast @ 120/277V 2MCX5
Recommended Ballast @ 120V 2MCX5
Recommended Ballast @ 277V 2MCX5
Recommended Lamp 4PL16
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms