Check Availability
  • LITHONIA LIGHTING 

    Housing, 250 W, Hps

  • Item # 3GB77
  • Mfr. Model # TX 250S TB HSG
Housing, 250 W, Hps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GB77
Mfr. Model # TX 250S TB HSG
UNSPSC #39111801
Catalog Page 445
Shipping Weight 16.9 lbs
Country of Origin Mexico *
Item HID Ballast Housing
Type Low Bay Ballast Housings Standard
Lamp Type HPS
Lamp Watts 250
Fixture Wattage 300
Voltage 120 to 277
Height 7"
Width 10"
Ambient Temp. Range -40 to 104 Degrees F
Lamp Included No
Match Code J
Suggested Lamp Item No. 3APT5
Ballast Housing Cast Aluminum
Housing Finish White
Series TX
Description/Special Features Pulse Start
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.