Check Availability
  • LITHONIA LIGHTING 

    HID Fixture Reflector, Aluminum Optical

  • Item # 1THR6
  • Mfr. Model # A14 U
HID Fixture Reflector, Aluminum Optical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This HID reflector features aluminum construction. Totally enclosed and gasketed anodized aluminum optical with tempered glass lens. Designed to maximize downward efficiency.
Show More Close
 

Technical Specifications

Item # 1THR6
Mfr. Model # A14 U
UNSPSC #39111501
Shipping Weight 3.0 lbs
Country of Origin USA *
Item HID Fixture Reflectors
Reflector Type Open
Refractor/Reflector Material Aluminum
Description/Special Features One Piece Hydroformed And Anodized Aluminum
Height 8-1/8
Width 13-5/8"
Match Code A
Series TH
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In