Check Availability
  • LITHONIA LIGHTING 

    Floodlight, Metal Halide, 456W, 120 to 277V

  • Item # 40L092
  • Mfr. Model # TFR 400M RC TB SCWA IS LPI
Floodlight, Metal Halide, 456W, 120 to 277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L092
Mfr. Model # TFR 400M RC TB SCWA IS LPI
UNSPSC #39111704
Shipping Weight 30.9 lbs
Country of Origin USA *
Item - Floodlights General Purpose Floodlight
Lamp Watts - Fixtures 2.5
Max. Fixture Wattage 456.0
Mounting Type - Floodlights Slip Fitter
Fixture Rated Life 5000 hr.
Fixture Housing Color Bronze
Light Technology Halogen
Sensor Type - Fixtures No Sensor Included
Number of Heads 1
Number of Sensors 0
Fixture Housing Material Die-Cast Aluminum
Fixture Height 10-1/2"
Fixture Length 17-5/8"
Fixture Width 12-3/4"
Coverage 25 sq. ft.
Description/Special Features Pulse Start, Integral Slip Fitter, Wet Location
Fixture Voltage 120 to 277
IP Rating - Fixtures 65
Lamp Included Yes
Lamp Type - Fixtures Metal Halide
Light Distribution Flood
Lighting Certification Unrated
Fixture Mounting Location Universal
Series TFR
Socket Type Mogul
Solar Powered No
Standards UL Listed
Suggested Lamp Item No. Mfr. No. MVR400/U
Viewing Angle Mounted
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms