Check Availability
  • LITHONIA LIGHTING 

    Fldlght, QMH, 60W, 208 to 277V

  • Item # 40L097
  • Mfr. Model # TFM 60CPO/28K RB 208-277 HEB LPI
Fldlght, QMH, 60W, 208 to 277V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L097
Mfr. Model # TFM 60CPO/28K RB 208-277 HEB LPI
UNSPSC #39111605
Shipping Weight 8.55 lbs
Country of Origin USA *
Item - Floodlights General Purpose Floodlight
Lamp Watts - Fixtures 2.5
Max. Fixture Wattage 60.0
Mounting Type - Floodlights Knuckle
Fixture Rated Life 5000 hr.
Fixture Housing Color Dark Bronze
Light Technology Halogen
Sensor Type - Fixtures No Sensor Included
Number of Heads 1
Number of Sensors 0
Fixture Housing Material Die-Cast Aluminum
Fixture Height 10-5/8"
Fixture Length 10-5/8"
Fixture Width 6-7/8"
Coverage 36 sq. ft.
Description/Special Features Electronic Ballast
Fixture Voltage 208 to 277
IP Rating - Fixtures 65
Lamp Included Yes
Lamp Type - Fixtures Quartz Metal Halide
Light Distribution Flood
Lighting Certification Unrated
Fixture Mounting Location Universal
Series TFM
Socket Type Mogul
Solar Powered No
Standards UL Listed
Suggested Lamp Item No. Mfr. No. MVR250/HOR/PA
Viewing Angle Mounted
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms